Check Availability
  • KNIPEX 

    V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle

  • Item # 2DYY7
  • Mfr. Model # 87 02 300 SBA
V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Knipex®
Cobra® pliers are self-gripping and feature high-leverage design. Feature push-button that locks adjustment position. Ratcheting Pliers Wrenches with adjusting memory button retains jaw opening and have a cam-action ratcheting system.
Show More Close
 

Technical Specifications

Item # 2DYY7
Mfr. Model # 87 02 300 SBA
UNSPSC #27112113
Catalog Page 840
Shipping Weight 1.35 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Push Button
Max. Jaw Opening 2-3/4"
Jaw Width 1-7/16"
Jaw Length 1-1/2"
Overall Length 12"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 30
Material Chrome Vanadium Steel
Finish Polished
Features Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard
Standards DIN ISO 8976
* This product's country of origin is subject to change

Welcome Sign In