Check Availability
  • KNIPEX 

    V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle

  • Item # 10U044
  • Mfr. Model # 87 51 250
V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle Water Pump Plier,10" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knipex® Cobra® pliers are self-gripping and feature a high-leverage design with a push-button to lock adjustment position. Each features corrosion-resistant, hardened steel construction.
Show More Close
 

Technical Specifications

Item # 10U044
Mfr. Model # 87 51 250
UNSPSC #27112113
Catalog Page 840
Shipping Weight 0.72 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Push Button
Max. Jaw Opening 1-1/4"
Jaw Width 1-1/16"
Jaw Length 1-3/8"
Overall Length 10"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 19
Material Chrome Vanadium Steel
Finish Polished
Features Box Joint, Extra Slim, Long Narrow Jaws, High Stability, Self-Locking, Hardened Teeth to 61 HRC, One Hand Adjustment, Finger Guard
Standards DIN ISO 8976
* This product's country of origin is subject to change

Welcome Sign In