Check Availability
  • KNIPEX 

    V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1-1/4", Jaw Width: 7/8"

  • Item # 10U042
  • Mfr. Model # 87 01 150
V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1-1/4", Jaw Width: 7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knipex® Cobra® pliers are self-gripping and feature a high-leverage design with a push-button to lock adjustment position. Each features corrosion-resistant, hardened steel construction.
Show More Close
 

Technical Specifications

Item # 10U042
Mfr. Model # 87 01 150
UNSPSC #27112113
Catalog Page 840
Shipping Weight 0.3 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Push Button
Max. Jaw Opening 1-1/4"
Jaw Width 7/8"
Jaw Length 7/8"
Overall Length 6"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 11
Material Chrome Vanadium Steel
Finish Polished
Features Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard
Standards DIN ISO 8976
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In