Check Availability
  • KNIPEX 

    V-Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

  • Item # 54JD80
  • Mfr. Model # 88 02 250 T BKA
V-Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JD80
Mfr. Model # 88 02 250 T BKA
UNSPSC #27112112
Shipping Weight 0.9 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 2"
Jaw Width 19/64"
Jaw Length 1-19/64"
Overall Length 10"
Handle Type Ergonomic
Tether Capable Tether Ready
Nonsparking No
Insulated No
No. of Jaw Positions 9
Material Chrome Vanadium Electric Steel
Finish Polished
Features Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work, Box Joint
Standards ISO 8976
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.