Check Availability
  • KNIPEX 

    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 38UT94
  • Mfr. Model # 87 03 180
V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knipex® Cobra® pliers are self-gripping and feature a high-leverage design with a push-button to lock adjustment position. Each features corrosion-resistant, hardened steel construction.
Show More Close
 

Technical Specifications

Item # 38UT94
Mfr. Model # 87 03 180
UNSPSC #27112112
Catalog Page 840
Shipping Weight 0.42 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style V-Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 1-1/2"
Jaw Width 7/8"
Jaw Length 1"
Overall Length 7-1/4"
Handle Type Dipped
Tether Capable Not Tether Capable
Nonsparking No
Insulated No
No. of Jaw Positions 0
Material Chrome Vanadium Electric Steel
Finish Chrome Plated
Features Adjustment At The Touch of A Button Directly On The Work Piece, Fine Adjustment, Self-Locking On Pipes and Nuts, No Slipping On The Work Piece, Low Hand Force Required, Gripping Surfaces with Special Hardened Teeth, Low Wear and Reliable Gripping, Box-Joint Design, High Stability Because of Double Guide, Reliable Catching of The Hinge Bolt, Pinch Guard
* This product's country of origin is subject to change

Compliance and Restrictions