Check Availability
  • KNIPEX 

    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1", Jaw Width: 3/4"

  • Item # 38UT93
  • Mfr. Model # 87 03 125
V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1", Jaw Width: 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UT93
Mfr. Model # 87 03 125
UNSPSC #27112112
Catalog Page 840
Shipping Weight 0.2 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style V-Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 1"
Jaw Width 3/4"
Jaw Length 13/16"
Overall Length 5"
Handle Type Dipped
Tether Capable Not Tether Capable
Nonsparking No
Insulated No
No. of Jaw Positions 0
Material Chrome Vanadium Electric Steel
Finish Chrome Plated
Features Adjustment At The Touch of A Button Directly On The Work Piece, Fine Adjustment, Self-Locking On Pipes and Nuts, No Slipping On The Work Piece, Low Hand Force Required, Gripping Surfaces with Special Hardened Teeth, Low Wear and Reliable Gripping, Box-Joint Design, High Stability Because of Double Guide, Reliable Catching of The Hinge Bolt, Pinch Guard
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.