Check Availability
  • KNIPEX 

    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 38GU43
  • Mfr. Model # 88 01 300
V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knipex® Cobra® pliers are self-gripping and feature a high-leverage design with a push-button to lock adjustment position. Each features corrosion-resistant, hardened steel construction.
Show More Close
 

Technical Specifications

Item # 38GU43
Mfr. Model # 88 01 300
UNSPSC #27112112
Catalog Page 840
Shipping Weight 1.19 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style V-Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 2 3/4"
Jaw Width 1-1/4"
Jaw Length 1-7/16"
Overall Length 12"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 9
Material Chrome Vanadium Electric Steel
Finish Polished
Features Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work
Standards ASME B107.23-2004
Includes 88 Series
* This product's country of origin is subject to change

Compliance and Restrictions