Check Availability
  • KNIPEX 

    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 2DYZ3
  • Mfr. Model # 88 01 180 SBA
  • (1)
V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Knipex®
Cobra® pliers are self-gripping and feature high-leverage design. Feature push-button that locks adjustment position. Ratcheting Pliers Wrenches with adjusting memory button retains jaw opening and have a cam-action ratcheting system.
Show More Close
 

Technical Specifications

Item # 2DYZ3
Mfr. Model # 88 01 180 SBA
UNSPSC #27112113
Catalog Page 840
Shipping Weight 0.5 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 1-1/2"
Jaw Width 7/8"
Jaw Length 1"
Overall Length 7-1/4"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 9
Material Chrome Vanadium Steel
Finish Polished
Features Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile
Standards DIN ISO 8976
* This product's country of origin is subject to change

Compliance and Restrictions