Check Availability
  • KNIPEX 

    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 2DYZ2
  • Mfr. Model # 88 01 300 SBA
V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle Water Pump Plier,12" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Knipex®
Cobra® pliers are self-gripping and feature high-leverage design. Feature push-button that locks adjustment position. Ratcheting Pliers Wrenches with adjusting memory button retains jaw opening and have a cam-action ratcheting system.
Show More Close
 

Technical Specifications

Item # 2DYZ2
Mfr. Model # 88 01 300 SBA
UNSPSC #27112113
Catalog Page 840
Shipping Weight 1.25 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 2-3/4"
Jaw Width 1-1/4"
Jaw Length 1-7/16"
Overall Length 12"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 9
Material Chrome Vanadium Steel
Finish Polished
Features Self-Locking, Hardened Teeth to 61 HRC, Box-Joint Design, High Stability Double Guide, Pinch Guard, Thin Jaw Profile
Standards DIN ISO 8976
* This product's country of origin is subject to change

Welcome Sign In