Check Availability
  • KNIPEX 

    Twist On Wire Connector, Red

  • Item # 10G346
  • Mfr. Model # 98 65 30
Twist On Wire Connector, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

An insulated wire cap provides protection against bare cable ends that may be live.
Show More Close
 

Technical Specifications

Item # 10G346
Mfr. Model # 98 65 30
UNSPSC #39121409
Shipping Weight 0.095 lbs
Country of Origin Germany *
Item Twist On Wire Connector
Application General Purpose
Color Red
Wire Connector Style Standard
Max. Voltage 1000VAC
Max. Single Wire Size 30mm
Height 1.02"
Width 4.00"
Standards DIN VDE 0680-1
* This product's country of origin is subject to change

Compliance and Restrictions