Check Availability
  • KNIPEX 

    Tweezers, ESD, Round, Serrated, 5-3/4 In, Blk

  • Item # 10U080
  • Mfr. Model # 92 78 77 ESD
Tweezers, ESD, Round, Serrated, 5-3/4 In, Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10U080
Mfr. Model # 92 78 77 ESD
UNSPSC #27112105
Catalog Page 0
Shipping Weight 0.06 lbs
Country of Origin Germany *
Item Precision Tweezers
Type ESD/Anti-Magnetic
Point Type Round, Serrated
Length 5-3/4"
Material Stainless Steel, Non-Reflective Black
Application Fine Precision Work For Electronics
Tip Size 3.5mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In