Check Availability
  • KNIPEX 

    Tweezers,ESD,Needle,4-1/4 In,SS,Black

  • Item # 10U064
  • Mfr. Model # 92 28 71 ESD
Tweezers,ESD,Needle,4-1/4 In,SS,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10U064
Mfr. Model # 92 28 71 ESD
UNSPSC #27112105
Shipping Weight 0.02 lbs
Country of Origin Germany *
Item Precision Tweezers
Type ESD/Anti-Magnetic
Point Type Needle Pointed, Smooth
Length 4-1/4"
Material Stainless Steel, Non-Reflective Black
Application Fine Precision Work For Electronics
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close