Check Availability
  • KNIPEX 

    Straight Jaw Push Button Tongue and Groove Pliers, Dipped Handle

  • Item # 35HU02
  • Mfr. Model # 86 03 400
Straight Jaw Push Button Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knipex® Cobra® pliers are self-gripping and feature a high-leverage design with a push-button to lock adjustment position. Each features corrosion-resistant, hardened steel construction.
Show More Close
 

Technical Specifications

Item # 35HU02
Mfr. Model # 86 03 400
UNSPSC #27112112
Catalog Page 840
Shipping Weight 3.26 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Plier Wrench
Plier Jaw Style Straight Jaw
Adjustment Type Push Button
Max. Jaw Opening 3-3/8"
Jaw Width 2-15/64"
Jaw Length 2-3/4"
Overall Length 16"
Handle Type Dipped
Tether Capable Not Tether Capable
Nonsparking No
Insulated No
No. of Jaw Positions 25
Material Chrome Vanadium Electric Steel
Finish Nickel Plated
Features Replaces Full Set of SAE and Metric Open End Wrenches, Excellent for Gripping, Holding, Pressing, and Bending Applications, 10 X Hand force Applied for Strong Gripping Power, Parallel Jaws Allow for Variable Gripping of All Widths to The Specified Maximum Size, Smooth Jaws Won't Mar Surfaces, Quick Adjustment At The touch of A Button, Ratcheting Functionality
Standards DIN ISO 5743
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms