Check Availability
  • KNIPEX 

    Straight Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle

  • Item # 2DZD4
  • Mfr. Model # 86 07 250 SBA
Straight Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle Plier Wrench,10" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DZD4
Mfr. Model # 86 07 250 SBA
UNSPSC #27112113
Catalog Page 855
Shipping Weight 1.4 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Plier Wrench
Plier Jaw Style Straight Jaw
Adjustment Type Push Button
Max. Jaw Opening 1-3/4"
Jaw Width 21/64"
Jaw Length 1-3/16"
Overall Length 10"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 17
Material Chrome Vanadium Steel
Finish Chrome Plated
Features Replaces Inch and Metric Open End Wrenches, Use For Gripping, Holding, Pressing, and Bending Applications, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components, Push Button Adjustment, Jaw Action Allows Tightening and Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 to 1 for Strong Gripping Power
Standards ASTM F1505-94; IEC 60 900; VDE 680/3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms