Check Availability
  • KNIPEX 

    Straight Jaw Push Button Tongue and Groove Pliers, Dipped Handle

  • Item # 2DYX9
  • Mfr. Model # 86 03 180 SBA
Straight Jaw Push Button Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Knipex®
Cobra® pliers are self-gripping and feature high-leverage design. Feature push-button that locks adjustment position. Ratcheting Pliers Wrenches with adjusting memory button retains jaw opening and have a cam-action ratcheting system.
Show More Close
 

Technical Specifications

Item # 2DYX9
Mfr. Model # 86 03 180 SBA
UNSPSC #27112113
Catalog Page 840
Shipping Weight 0.6 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Plier Wrench
Plier Jaw Style Straight Jaw
Adjustment Type Push Button
Max. Jaw Opening 1-3/8"
Jaw Width 7/8"
Jaw Length 1"
Overall Length 7-1/4"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 13
Material Chrome Vanadium Steel
Finish Nickel Plated
Features Box Joint, Replaces Inch and Metric Open End Wrenches, Use For Gripping, Holding, Pressing, and Bending Applications, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components, Push Button Adjustment, Jaw Action Allows Tightening and Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 to 1 for Strong Gripping Power
Standards DIN ISO 5743
* This product's country of origin is subject to change

Compliance and Restrictions