Check Availability
  • KNIPEX 

    Straight Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle

  • Item # 10U040
  • Mfr. Model # 86 05 180
Straight Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knipex® Cobra® pliers are self-gripping and feature a high-leverage design with a push-button to lock adjustment position. Each features corrosion-resistant, hardened steel construction.
Show More Close
 

Technical Specifications

Item # 10U040
Mfr. Model # 86 05 180
UNSPSC #27112113
Catalog Page 840
Shipping Weight 0.65 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Plier Wrench
Plier Jaw Style Straight Jaw
Adjustment Type Push Button
Max. Jaw Opening 1-3/8"
Jaw Width 7/8"
Jaw Length 1"
Overall Length 7-1/4"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 13
Material Chrome Vanadium Steel
Finish Nickel Plated
Features Box Joint, Replaces Inch and Metric Open End Wrenches, Use For Gripping, Holding, Pressing, and Bending Applications, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components, Push Button Adjustment, Jaw Action Allows Tightening and Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 to 1 for Strong Gripping Power
Standards DIN ISO 5743
* This product's country of origin is subject to change

Compliance and Restrictions