Check Availability
  • KNIPEX 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 38UT99
  • Mfr. Model # 90 01 125
Straight Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knipex® Cobra® pliers are self-gripping and feature a high-leverage design with a push-button to lock adjustment position. Each features corrosion-resistant, hardened steel construction.
Show More Close
 

Technical Specifications

Item # 38UT99
Mfr. Model # 90 01 125
UNSPSC #27112112
Catalog Page 840
Shipping Weight 0.24 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 11/16"
Jaw Width 3/4"
Jaw Length 13/16"
Overall Length 5"
Handle Type Dipped
Tether Capable Not Tether Capable
Nonsparking No
Insulated No
No. of Jaw Positions 0
Material Chrome Vanadium Electric Steel
Finish Atramentized
Features Easy, Convenient Engagement In 4 Different Positions, Non-Slip Joint, Joint Design
* This product's country of origin is subject to change

Compliance and Restrictions