Check Availability
  • KNIPEX 

    Steel 25-1/2" Swedish Pipe Wrench, 4-3/8" Jaw Capacity

  • Item # 38VG05
  • Mfr. Model # 83 10 030
Steel 25-1/2" Swedish Pipe Wrench, 4-3/8" Jaw Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38VG05
Mfr. Model # 83 10 030
UNSPSC #27111708
Shipping Weight 7.56 lbs
Country of Origin Germany *
Item Swedish Pipe Wrench
Nonsparking No
Jaw Capacity 4-3/8"
Overall Length 25-1/2"
Handle Material Steel
Jaw Type Serrated
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Plier-Type
Jaw Material Steel
Features 90 Degrees Angled Jaws, Jaws with Offset Teeth In Opposite Directions, Teeth Induction Hardened, Captive Adjusting Nut, Red Powder-Coated Jaws
Standards DIN 5234
* This product's country of origin is subject to change

Compliance and Restrictions