Check Availability
  • Pipe Wrenches
  • KNIPEX 

    Steel 21-1/4" Swedish Pipe Wrench, 2-3/4" Jaw Capacity

  • Item # 38VG11
  • Mfr. Model # 83 30 020
Steel 21-1/4" Swedish Pipe Wrench, 2-3/4" Jaw Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38VG11
Mfr. Model # 83 30 020
UNSPSC #27111708
Shipping Weight 5.88 lbs
Country of Origin Germany *
Item Swedish Pipe Wrench
Nonsparking No
Jaw Capacity 2-3/4"
Overall Length 21-1/4"
Handle Material Steel
Jaw Type Serrated
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Plier-Type
Jaw Material Steel
Features S-type Jaws, Jaws with Offset Teeth In Opposite Directions, Teeth Induction Hardened, Captive Adjusting Nut, Red Powder-Coated Jaws
Standards DIN 5234
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In