Check Availability
  • KNIPEX 

    Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 7/16", Jaw Length: 7/16", ESD Safe: Yes

  • Item # 10U030
  • Mfr. Model # 79 42 125 ESD
Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 7/16", Jaw Length: 7/16", ESD Safe: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10U030
Mfr. Model # 79 42 125 ESD
UNSPSC #27112117
Shipping Weight 0.13 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Flush
ESD Safe Yes
Jaw Width 7/16"
Nominal Tool Length 5"
Jaw Length 7/16"
Material Chrome Vanadium Steel
Overall Length 5"
Voltage Rating Not Rated
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated No
Nose Type Oval
Cutting Capacity/Material 1/64 to 3/64" Soft, 1/64" Med Hard
Spring Return Yes
Wire Stripper No
Jaw Bend 0 Degrees
Tip Width 1/4"
Handle Type Ergonomic
Handle Color Black/Gray
Standards DIN ISO 9654
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms