Check Availability
  • KNIPEX 

    Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 23/64", Jaw Length: 1/4", ESD Safe: Yes

  • Item # 10U019
  • Mfr. Model # 79 02 120 ESD
Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 23/64", Jaw Length: 1/4", ESD Safe: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10U019
Mfr. Model # 79 02 120 ESD
UNSPSC #27112117
Shipping Weight 0.13 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Flush
ESD Safe Yes
Jaw Width 23/64"
Nominal Tool Length 5"
Jaw Length 1/4"
Material Chrome Vanadium Steel
Overall Length 4-3/4"
Voltage Rating Not Rated
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated No
Nose Type Oval
Cutting Capacity/Material 1/64 to 3/64" Soft, 1/16" Med Hard, 1/64" Hard
Spring Return Yes
Wire Stripper No
Jaw Bend 0 Degrees
Tip Width 1/4"
Handle Type Ergonomic
Handle Color Black/Gray
Features Non-Reflective Finish
Standards DIN ISO 9654
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In