Check Availability
  • KNIPEX 

    Precision Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 23/64", Jaw Length: 1/4", ESD Safe: No

  • Item # 10U018
  • Mfr. Model # 79 02 120
Precision Diagonal Cutting Pliers, Cut: Bevel, Jaw Width: 23/64", Jaw Length: 1/4", ESD Safe: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10U018
Mfr. Model # 79 02 120
UNSPSC #27112114
Shipping Weight 0.12 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Bevel
ESD Safe No
Jaw Width 23/64"
Nominal Tool Length 5"
Jaw Length 1/4"
Material Chrome Vanadium Steel
Overall Length 4-3/4"
Voltage Rating Not Rated
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated No
Nose Type Oval
Cutting Capacity/Material 9/64" Med Hard, 7/64" Hard, 5/64" Piano
Spring Return No
Wire Stripper No
Jaw Bend 0 Degrees
Tip Width 1/4"
Handle Type Dipped Pistol Grip
Handle Color Red
Features Non-Reflective Finish
Standards DIN ISO 5749
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms