Check Availability
  • KNIPEX 

    Long Nose Plier Sets, Jaw Length: 2-7/8", 2-7/8", 2-59/64", Jaw Width: 11/16", 11/16", 11/16"

  • Item # 38UU04
  • Mfr. Model # 9K 00 80 12 US
Long Nose Plier Sets, Jaw Length: 2-7/8", 2-7/8", 2-59/64", Jaw Width: 11/16", 11/16", 11/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3-piece Knipex® Pliers Set features a self-lock, nonslip guard that prevents fingers from being pinched. Serrated surfaces help provide a firmer grip. Dipped handles help offer comfort. The pliers are made of chrome vanadium steel to help provide durability. Set includes one 7” Bent Long Nose, one 8” Dolphin Long Nose, and one 8” Hose Grip Pliers. Suitable for grabbing, looping, and cutting wire, gripping small objects or hoses, and reaching awkward places.
Show More Close
 

Technical Specifications

Item # 38UU04
Mfr. Model # 9K 00 80 12 US
UNSPSC #27112134
Catalog Page 839
Shipping Weight 1.18 lbs
Country of Origin Germany *
Plier Product Group Plier Sets
Plier Item Long Nose Plier Sets
Item Long Nose Plier Set
Jaw Length 2-7/8", 2-7/8", 2-59/64"
Jaw Width 11/16", 11/16", 11/16"
Jaw Bend 45 Degrees , 70 Degrees
Tip Width 3/32", 5/64", 13/64"
Overall Length 8"
Gripping Style Serrated
Side Cutter No
Wire Stripper No
Wire Crimper No
ESD Safe No
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Dipped
Number of Pieces 3
Spring Return No
Max. Jaw Opening 2"
Handle Color Red
Material Chrome Vanadium Steel
Cutting Capacity/Material Chrome Vanadium Electric Steel
Voltage Rating None
Standards ATSM
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In