Check Availability
  • KNIPEX 

    Long Nose Halogen Bulb Pliers, Dipped Handle, Jaw Length: 2-3/16", Jaw Width: 5/8"

  • Item # 38UT44
  • Mfr. Model # 30 41 160
Long Nose Halogen Bulb Pliers, Dipped Handle, Jaw Length: 2-3/16", Jaw Width: 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UT44
Mfr. Model # 30 41 160
UNSPSC #27112108
Catalog Page 839
Shipping Weight 0.28 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Halogen Bulb Pliers
Item Halogen Bulb Plier
Plier Jaw Style Long Nose
Jaw Length 2-3/16"
Jaw Width 5/8"
Max. Jaw Opening 1-1/2"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 6-1/4"
Tip Width 3/16"
Nose Type Plastic Coated Long Nose
Material Chrome Vanadium Electric Steel
Handle Color Red
Spring Return No
* This product's country of origin is subject to change

Compliance and Restrictions