Check Availability
Internal Retaining Ring Pliers, For Bore Dia.: 5/16" to 1/2", Tip Angle: 45°, Tip Dia.: 0.046"
  • KNIPEX 

    Internal Retaining Ring Pliers, For Bore Dia.: 5/16" to 1/2", Tip Angle: 45°, Tip Dia.: 0.046"

  • Item # 3JXL1
  • Mfr. Model # 44 31 J02 SBA
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Retaining ring pliers are constructed of hardened steel and are corrosion-resistant.
Show More Close
 

Technical Specifications

Item # 3JXL1
Mfr. Model # 44 31 J02 SBA
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.24 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Internal
For Bore Dia. 5/16" to 1/2"
Tip Dia. 0.046"
Tip Angle 45 Degrees
Tip Type Fixed
Overall Length 5-3/16"
Spring Return No
Number of Pieces 1
Material Chrome Vanadium Electric Steel
Handle Color Black
Handle Design Plastic Dipped
Standards DIN 5254 B

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms