Check Availability
  • KNIPEX 

    Internal Retaining Ring Pliers, For Bore Dia.: 3/4" to 2-3/8", Tip Angle: 90°, Tip Dia.: 0.078"

  • Item # 3JXK7
  • Mfr. Model # 44 21 J21 SBA
Internal Retaining Ring Pliers, For Bore Dia.: 3/4" to 2-3/8", Tip Angle: 90°, Tip Dia.: 0.078"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Retaining ring pliers are constructed of hardened steel and are corrosion-resistant.
Show More Close
 

Technical Specifications

Item # 3JXK7
Mfr. Model # 44 21 J21 SBA
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.35 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Internal
For Bore Dia. 3/4" to 2-3/8"
Tip Dia. 0.078"
Tip Angle 90 Degrees
Tip Type Fixed
Overall Length 6-3/4"
Spring Return No
Number of Pieces 1
Material Chrome Vanadium Electric Steel
Handle Color Black
Handle Design Plastic Dipped
Standards DIN 5254 B
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms