Check Availability
  • KNIPEX 

    Internal Retaining Ring Pliers, For Bore Dia.: 3/4" to 2-3/8", Tip Angle: 0°, Tip Dia.: 0.078"

  • Item # 3JXK2
  • Mfr. Model # 44 11 J2 SBA
Internal Retaining Ring Pliers, For Bore Dia.: 3/4" to 2-3/8", Tip Angle: 0°, Tip Dia.: 0.078" Retaining Ring Plier,Internal,0.078" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Retaining ring pliers are constructed of hardened steel and are corrosion-resistant.
Show More Close
 

Technical Specifications

Item # 3JXK2
Mfr. Model # 44 11 J2 SBA
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.35 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Internal
For Bore Dia. 3/4" to 2-3/8"
Tip Dia. 0.078"
Tip Angle 0 Degrees
Tip Type Fixed
Overall Length 7-1/4"
Spring Return No
Number of Pieces 1
Material Chrome Vanadium Electric Steel
Handle Color Black
Handle Design Plastic Dipped
Standards DIN 5256 C
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms