Check Availability
  • KNIPEX 

    Internal Retaining Ring Pliers, For Bore Dia.: 12mm to 25mm, Tip Angle: 90°, Tip Dia.: 0.047"

  • Item # 38UT68
  • Mfr. Model # 44 23 J11
Internal Retaining Ring Pliers, For Bore Dia.: 12mm to 25mm, Tip Angle: 90°, Tip Dia.: 0.047"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 38UT68
Mfr. Model # 44 23 J11
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.19 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Internal
For Bore Dia. 12mm to 25mm
Tip Dia. 0.047"
Tip Angle 90 Degrees
Tip Type Fixed
Overall Length 5-1/4"
Spring Return No
Number of Pieces 1
Material Chrome Vanadium Steel
Handle Color Red
Handle Design Plastic Dipped
Features Nonslip Tips
Standards DIN 5254 B
* This product's country of origin is subject to change

Compliance and Restrictions