Check Availability
  • KNIPEX 

    Internal Retaining Ring Pliers, For Bore Dia.: 252mm to 400mm, Tip Angle: 90°, Tip Dia.: 0.177"

  • Item # 38UT67
  • Mfr. Model # 44 20 J61
Internal Retaining Ring Pliers, For Bore Dia.: 252mm to 400mm, Tip Angle: 90°, Tip Dia.: 0.177"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UT67
Mfr. Model # 44 20 J61
UNSPSC #27112110
Catalog Page 843
Shipping Weight 4.0 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Internal
For Bore Dia. 252mm to 400mm
Tip Dia. 0.177"
Tip Angle 90 Degrees
Tip Type Fixed
Overall Length 23-13/32"
Spring Return No
Number of Pieces 1
Material Chrome Vanadium Steel
Handle Color Red
Handle Design Plastic Dipped
Features Nonslip Tips
Standards DIN 5254 B
* This product's country of origin is subject to change

Compliance and Restrictions