Check Availability
  • KNIPEX 

    Internal Retaining Ring Pliers, For Bore Dia.: 1/2" to 1", Tip Angle: 90°, Tip Dia.: 0.046"

  • Item # 10T949
  • Mfr. Model # 48 21 J11
Internal Retaining Ring Pliers, For Bore Dia.: 1/2" to 1", Tip Angle: 90°, Tip Dia.: 0.046"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 10T949
Mfr. Model # 48 21 J11
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.23 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Internal
For Bore Dia. 1/2" to 1"
Tip Dia. 0.046"
Tip Angle 90 Degrees
Tip Type Fixed
Overall Length 5-1/4"
Spring Return No
Number of Pieces 1
Material Chrome Vanadium Steel
Handle Color Gray
Handle Design Plastic Dipped
Features Screw Joint, Spring Steel Wire Inserted Tips
Standards DIN 5256 D
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms