Check Availability
  • KNIPEX 

    Internal Retaining Ring Pliers, For Bore Dia.: 4-13/16" to 11-13/16", Tip Angle: 0°

  • Item # 10N904
  • Mfr. Model # 44 10 J5
Internal Retaining Ring Pliers, For Bore Dia.: 4-13/16" to 11-13/16", Tip Angle: 0°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 10N904
Mfr. Model # 44 10 J5
UNSPSC #27112110
Catalog Page 839
Shipping Weight 4.25 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Internal
For Bore Dia. 4-13/16" to 11-13/16"
Tip Dia. 0.140"
Tip Angle 0 Degrees
Tip Type Replaceable
Overall Length 22-1/2"
Spring Return No
Number of Pieces 1
Material Carbon Steel
Handle Color Black
Handle Design Plain
Features Locking Device
Standards DIN 5256 C
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms