Check Availability
  • KNIPEX 

    Internal Retaining Ring Plier Set, Number of Pieces: 4, For Bore Dia.: 1/4" to 2-1/4"

  • Item # 10U091
  • Mfr. Model # 9K 00 19 01 US
Internal Retaining Ring Plier Set, Number of Pieces: 4, For Bore Dia.: 1/4" to 2-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This set includes various tools designed to help install and remove internal and external retaining rings.
Show More Close
 

Technical Specifications

Item # 10U091
Mfr. Model # 9K 00 19 01 US
UNSPSC #27112110
Catalog Page 843
Shipping Weight 1.65 lbs
Country of Origin Germany *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Internal
For Bore Dia. 1/4" to 2-1/4"
Tip Dia. 0.049"
Tip Angle 45 Degrees
Tip Type Fixed
Overall Length 5-3/4", 8", 9"
Number of Pieces 4
Spring Return No
Handle Design Plastic Coated
Handle Color Red
Material Chrome Vanadium Steel
Includes Plastic Pouch
* This product's country of origin is subject to change

Welcome Sign In