Check Availability
  • KNIPEX 

    Internal/External Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 1/2" to 1"

  • Item # 3JXP3
  • Mfr. Model # 9K 00 19 52 US
Internal/External Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 1/2" to 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This set includes various tools designed to help install and remove internal and external retaining rings.
Show More Close
 

Technical Specifications

Item # 3JXP3
Mfr. Model # 9K 00 19 52 US
UNSPSC #27112110
Catalog Page 843
Shipping Weight 1.06 lbs
Country of Origin Germany *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Internal/External
For Bore Dia. 1/2" to 1"
Tip Dia. 0.049"
Tip Angle 0 Degrees , 90 Degrees
For Shaft Dia. 3/8" to 1"
Tip Type Fixed
Overall Length 5-3/4", 5-3/16", 5-3/4", 5"
Number of Pieces 4
Spring Return Yes
Handle Design Plastic Coated
Handle Color Red
Material Chrome Vanadium Electric Steel
Standards DIN 5254 B, DIN 5256 D
Includes Nylon Pouch with Locking Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms