Check Availability
  • KNIPEX 

    Internal/External Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 1-1/4"

  • Item # 38UU07
  • Mfr. Model # 9K 00 80 20 US
Internal/External Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UU07
Mfr. Model # 9K 00 80 20 US
UNSPSC #27112110
Catalog Page 843
Shipping Weight 1.55 lbs
Country of Origin Germany *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Internal/External
For Bore Dia. 1-1/4"
Tip Dia. 0.049", 0.070"
Tip Angle 90 Degrees
For Shaft Dia. 25/64" to 63/64", 3/4" to 2-23/64"
Tip Type Fixed
Overall Length 5-1/8", 7"
Number of Pieces 4
Spring Return No
Handle Design Plastic Coated
Handle Color Red
Material Chrome Vanadium Steel
Includes Tool Roll
* This product's country of origin is subject to change

Compliance and Restrictions