Check Availability
  • KNIPEX 

    Internal/External Retaining Ring Plier Sets, Number of Pieces: 2, For Bore Dia.: 1-1/4"

  • Item # 38UU05
  • Mfr. Model # 9K 00 80 17 US
Internal/External Retaining Ring Plier Sets, Number of Pieces: 2, For Bore Dia.: 1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UU05
Mfr. Model # 9K 00 80 17 US
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.42 lbs
Country of Origin Germany *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Internal/External
For Bore Dia. 1-1/4"
Tip Dia. 0.047"
Tip Angle 0 Degrees
For Shaft Dia. 25/64" to 63/64"
Tip Type Fixed
Overall Length 5-1/2", 5-3/4"
Number of Pieces 2
Spring Return No
Handle Design Plastic Coated
Handle Color Red
Material Chrome Vanadium Steel
* This product's country of origin is subject to change

Compliance and Restrictions