Check Availability
  • KNIPEX 

    Internal/External Retaining Ring Plier Sets, Number of Pieces: 8, For Bore Dia.: 1/2" to 2-23/64"

  • Item # 38UT23
  • Mfr. Model # 00 20 04 SB
Internal/External Retaining Ring Plier Sets, Number of Pieces: 8, For Bore Dia.: 1/2" to 2-23/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UT23
Mfr. Model # 00 20 04 SB
UNSPSC #27112110
Catalog Page 843
Shipping Weight 2.83 lbs
Country of Origin Germany *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Internal/External
For Bore Dia. 1/2" to 2-23/64"
Tip Dia. 0.023", 0.036", 0.047"
Tip Angle 0 Degrees , 90 Degrees
For Shaft Dia. 1/2" to 1"
Tip Type Fixed
Overall Length 12-1/64"
Number of Pieces 8
Spring Return No
Handle Design Plastic Coated
Handle Color Red
Material Chrome Vanadium Steel
Includes Storage Tray
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close