Check Availability
  • KNIPEX 

    Internal/External Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 1/2" to 2-23/64"

  • Item # 38UT22
  • Mfr. Model # 00 20 03 SB
Internal/External Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 1/2" to 2-23/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UT22
Mfr. Model # 00 20 03 SB
UNSPSC #27112110
Catalog Page 843
Shipping Weight 1.52 lbs
Country of Origin Germany *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Internal/External
For Bore Dia. 1/2" to 2-23/64"
Tip Dia. 0.038", 0.047", 0.070", 0.090"
Tip Angle 0 Degrees
For Shaft Dia. 1/2" to 1"
Tip Type Fixed
Overall Length 12-13/64"
Number of Pieces 4
Spring Return No
Handle Design Plastic Coated
Handle Color Red
Material Chrome Vanadium Steel
Includes Storage Tray
* This product's country of origin is subject to change

Compliance and Restrictions