Check Availability
Internal/External Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 1/2" to 2-3/8"
  • KNIPEX 

    Internal/External Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 1/2" to 2-3/8"

  • Item # 10N810
  • Mfr. Model # 00 19 57
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 10N810
Mfr. Model # 00 19 57
UNSPSC #27112110
Catalog Page 843
Shipping Weight 1.75 lbs
Country of Origin Germany *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Internal/External
For Bore Dia. 1/2" to 2-3/8"
Tip Dia. 0.049", 0.070"
Tip Angle 0 Degrees
For Shaft Dia. 3/4" to 2-3/8"
Tip Type Fixed
Overall Length 5-3/4", 8"
Number of Pieces 4
Spring Return Yes
Handle Design Plastic Coated
Handle Color Red
Material Chrome Vanadium Steel
Features Bolted Joint
Standards DIN 5256 C, DIN 5254 A
Includes Nylon Pouch with Snap Lock

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.