Check Availability
  • KNIPEX 

    Insulated Ratcheting Cable Cutter,11" Overall Length,Center Cut Cutting Action,Primary Application:

  • Item # 21XJ96
  • Mfr. Model # 95 36 280 SBA
Insulated Ratcheting Cable Cutter,11" Overall Length,Center Cut Cutting Action,Primary Application:
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knipex® insulated cable cutter is designed to reduce the risk of electrical shock when working on or near energized lines. Polished, dual-component tool comes with hard/soft hand grips. Insulated slip guard helps prevent spark-over or current passage from the bare plier to the operator's hand, and withstands knocks without breaking or splitting. The 2-stage ratchet drive gives you clean, smooth, one-handed cutting of copper and aluminum single-conductor and multiple-strand cables; won't crush or deform wires. Not for use with steel wire and wire rope cables.
• Certified to 1000V
• Cold impact strength is tested at -25°C
• Comply with NFPA-70E, IEC 900, ASTMF 1505-94, and ASTMF 1505-01 Standards for insulated hand tools
Show More Close
 

Technical Specifications

Item # 21XJ96
Mfr. Model # 95 36 280 SBA
UNSPSC #23171604
Catalog Page 855
Shipping Weight 2.55 lbs
Country of Origin Germany *
Item Insulated Ratcheting Cable Cutter
Cutting Action Center Cut
Overall Length 11"
Handle Design Ergonomic Insulated Multi-Component
Features 2-Stage Ratchet-Action, For One Hand or Two-Hand Operation, Cuts Cables Quickly and Straight, Blade Release
Standards IEC 60900 and ASTM F1505
* This product's country of origin is subject to change

Compliance and Restrictions