Check Availability
Flat Nose Pliers, Jaw Length: 1-3/16", Jaw Width: 43/64", Jaw Bend: 0°, Tip Width: 3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Knipex® Flat Nose Pliers has flat, short, and wide jaws. It has a serrated surface to help provide a firmer grip. The pliers is made of special tool steel, forged, and oil-hardened to help increase durability. It has a black atramentized coat on the steel to help prevent corrosion as part of the rust protection process. The pliers has a polished head and plastic-coated handles to help offer more comfort. Suitable for gripping, bending, and turning wires, holding flat objects, and other precision-based applications.
Show More Close
 

Technical Specifications

Item # 38UT32
Mfr. Model # 20 01 160
UNSPSC #27112126
Shipping Weight 0.31 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Plier
Jaw Length 1-3/16"
Jaw Width 43/64"
Jaw Bend 0 Degrees
Tip Width 3/8"
Overall Length 6-1/4"
Gripping Surface Serrated
Side Cutter No
Wire Stripper No
Wire Crimper No
ESD Safe No
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Dipped
Joint Type Solid
Spring Return No
Max. Jaw Opening 2"
Handle Color Red
Material Chrome Vanadium Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
Standards DIN ISO 5743
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In