Check Availability
Flat Nose Pliers, Jaw Length: 57/64", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 5/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UT06
Mfr. Model # 35 12 115 SB
UNSPSC #27112113
Shipping Weight 0.207 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Plier
Jaw Length 57/64"
Jaw Width 3/8"
Jaw Bend 0 Degrees
Tip Width 5/64"
Overall Length 4-1/2"
Gripping Surface Smooth
Side Cutter No
Wire Stripper No
Wire Crimper No
ESD Safe Yes
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Ergonomic
Joint Type Solid
Spring Return Yes
Max. Jaw Opening 1/2"
Handle Color Blue/Red
Material Tool Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
Features Oil Hardened
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In