Check Availability
  • KNIPEX 

    Flat Nose Pliers, Jaw Length: 57/64", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 5/64"

  • Item # 38UT04
  • Mfr. Model # 35 11 115
Flat Nose Pliers, Jaw Length: 57/64", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 5/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Knipex® Electronics Pliers grips, holds, and bends wire. The smooth gripping surfaces help prevent marring or scratching. The pliers has a precision box joint and low-friction double spring to help provide gentle and even opening. The head is mirror polished and has a fine film of oil to help offer rust protection and avoid circuit faults caused by peeling chrome from plated tools. The handles are plastic-coated to help increase comfort. It is made of special tool steel, forged, and oil-hardened for durability. Suitable for very precise assembly work such as electronics and fine mechanics.
Show More Close
 

Technical Specifications

Item # 38UT04
Mfr. Model # 35 11 115
UNSPSC #27112113
Shipping Weight 0.134 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Plier
Jaw Length 57/64"
Jaw Width 3/8"
Jaw Bend 0 Degrees
Tip Width 5/64"
Overall Length 4-1/2"
Gripping Surface Smooth
Side Cutter No
Wire Stripper No
Wire Crimper No
ESD Safe No
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Dipped
Joint Type Solid
Spring Return Yes
Max. Jaw Opening 1/2"
Handle Color Red
Material Tool Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
Features Oil Hardened
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In