Check Availability
Flat Nose Pliers, Jaw Length: 1-1/16", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Knipex® Flat Nose Grozing Pliers grips, holds, and breaks glass. It has soft gripping jaws and smooth gripping surfaces to help prevent marring or scratching. It has a black atramentized coat on the steel to help prevent corrosion as part of the rust protection process. The pliers has a polished head and plastic-coated handles to help offer more comfort. It is made of special tool steel, forged, and oil-hardened for durability. Suitable for trimming glass edges when making leaded glass windows.
Show More Close
 

Technical Specifications

Item # 10U136
Mfr. Model # 91 61 160
UNSPSC #27112113
Shipping Weight 0.32 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Grozing Plier
Jaw Length 1-1/16"
Jaw Width 3/8"
Jaw Bend 0 Degrees
Tip Width 1/4"
Overall Length 6-1/4"
Gripping Surface Smooth
Side Cutter Yes
Wire Stripper No
Wire Crimper No
ESD Safe No
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Ergonomic
Joint Type Solid
Spring Return No
Max. Jaw Opening 2"
Handle Color Red
Material Tool Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
Features For Trimming Glass Edges
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In