Check Availability
Flat Nose Pliers, Jaw Length: 7/8", Jaw Width: 1/4", Jaw Bend: 0°, Tip Width: 5/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10N885
Mfr. Model # 35 12 135 G
UNSPSC #27112113
Shipping Weight 0.18 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Plier
Jaw Length 7/8"
Jaw Width 1/4"
Jaw Bend 0 Degrees
Tip Width 5/64"
Overall Length 5-1/4"
Gripping Surface Smooth
Side Cutter No
Wire Stripper No
Wire Crimper No
ESD Safe Yes
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Ergonomic
Joint Type Solid
Spring Return Yes
Max. Jaw Opening 3/4"
Handle Color Blue/Red
Material Tool Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
Features For Gripping, Holding, Bending, Ultra Fine Assembly Work, Smooth Gripping Surfaces
Standards DIN ISO 9655
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In