Check Availability
Flat Nose Pliers, Jaw Length: 55/64", Jaw Width: 7/16", Jaw Bend: 0°, Tip Width: 1/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Knipex® Precision Electronics Gripping Pliers ESD grips, holds, and bends wire. The smooth gripping surfaces help prevent marring or scratching. The pliers has a bolted joint and carefully manufactured joint surfaces to help provide even, low-friction movement throughout the entire opening range. In addition, the double spring helps provide gentle and even opening. This pliers is approximately 20% lighter than standard electronics pliers to help reduce fatigue. Its handles are ergonomically optimized and have multi-component covers to help provide more comfort. The pliers is burnished and has a polished head. It is made of ball-bearing chrome steel, forged, and manifold oil-hardened for durability. Suitable for very precise assembly work such as electronics and fine mechanics.
Show More Close
 

Technical Specifications

Item # 10N880
Mfr. Model # 34 12 130 ESD
UNSPSC #27112113
Shipping Weight 0.14 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Plier
Jaw Length 55/64"
Jaw Width 7/16"
Jaw Bend 0 Degrees
Tip Width 1/16"
Overall Length 5-1/4"
Gripping Surface Smooth
Side Cutter No
Wire Stripper No
Wire Crimper No
ESD Safe Yes
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Ergonomic
Joint Type Solid
Spring Return Yes
Max. Jaw Opening 3/4"
Handle Color Black/Gray
Material Tool Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
Features For Ultra Fine Work, Low Friction Double Spring, Non-Reflective Finish
Standards DIN ISO 9655
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In