Check Availability
  • KNIPEX 

    External Retaining Ring Pliers, Tip Angle: 90°, Tip Dia.: 0.125"

  • Item # 3JXN6
  • Mfr. Model # 46 21 A41 SBA
External Retaining Ring Pliers, Tip Angle: 90°, Tip Dia.: 0.125"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Retaining ring pliers are constructed of hardened steel and are corrosion-resistant.
Show More Close
 

Technical Specifications

Item # 3JXN6
Mfr. Model # 46 21 A41 SBA
UNSPSC #27112110
Catalog Page 843
Shipping Weight 1.2 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style External
Tip Dia. 0.125"
Tip Angle 90 Degrees
For Shaft Dia. 3-3/8" to 5-1/2"
Tip Type Fixed
Overall Length 12"
Spring Return Yes
Number of Pieces 1
Material Chrome Vanadium Electric Steel
Handle Color Black
Handle Design Plastic Dipped
Standards DIN 5254 B
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms