Check Availability
  • KNIPEX 

    External Retaining Ring Pliers, Tip Angle: 90°, Tip Dia.: 0.093"

  • Item # 10T961
  • Mfr. Model # 49 21 A31
External Retaining Ring Pliers, Tip Angle: 90°, Tip Dia.: 0.093"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 10T961
Mfr. Model # 49 21 A31
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.59 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style External
Tip Dia. 0.093"
Tip Angle 90 Degrees
For Shaft Dia. 1-9/16" to 4"
Tip Type Fixed
Overall Length 8-1/4"
Spring Return Yes
Number of Pieces 1
Material Chrome Vanadium Steel
Handle Color Gray
Handle Design Plastic Dipped
Features Screw Joint, Spring Steel Wire Inserted Tips
Standards DIN 5254 B
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms