Check Availability
External Retaining Ring Pliers, Tip Angle: 0°, Tip Dia.: 0.078"
  • KNIPEX 

    External Retaining Ring Pliers, Tip Angle: 0°, Tip Dia.: 0.078"

  • Item # 10N910
  • Mfr. Model # 46 11 G2
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 10N910
Mfr. Model # 46 11 G2
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.19 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style External
Tip Dia. 0.078"
Tip Angle 0 Degrees
For Shaft Dia. 3/16" to 1/2"
Tip Type Fixed
Overall Length 5-1/2"
Spring Return Yes
Number of Pieces 1
Material Chrome Vanadium Steel
Handle Color Black
Handle Design Plastic Dipped

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms