Check Availability
  • KNIPEX 

    Curved Jaw Push Button Tongue and Groove Pliers, Dipped Handle

  • Item # 46MW59
  • Mfr. Model # 81 11 250
Curved Jaw Push Button Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Knipex® Pipe and Connector Pliers has a fine adjustment to adapt to diverse diameters. The robust, heavy-duty pliers has 25 adjustment positions in a box-joint design. For sensitive surfaces, it has an exchangeable plastic set of jaws to prevent marking or scratching. The pliers has an ergonomic handle geometry and is made from chrome vanadium electric steel to help provide durability. Suitable for traps, tube fittings, and connectors.
Show More Close
 

Technical Specifications

Item # 46MW59
Mfr. Model # 81 11 250
UNSPSC #27112112
Catalog Page 840
Shipping Weight 0.76 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Curved Jaw
Adjustment Type Push Button
Max. Jaw Opening 2-61/64"
Jaw Width 3/8"
Jaw Length 2-3/8"
Overall Length 10"
Handle Type Dipped
Tether Capable Not Tether Capable
Nonsparking No
Insulated No
No. of Jaw Positions 25
Material Chrome Vanadium Steel
Finish Polished
Standards DIN ISO 5743
* This product's country of origin is subject to change

Compliance and Restrictions