Check Availability
Curved Jaw Cycle Pliers, Dipped Handle, Jaw Length: 2-1/2", Jaw Width: 1-1/4", Max. Jaw Opening: 1"
  • KNIPEX 

    Curved Jaw Cycle Pliers, Dipped Handle, Jaw Length: 2-1/2", Jaw Width: 1-1/4", Max. Jaw Opening: 1"

  • Item # 38UT92
  • Mfr. Model # 84 21 200
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 38UT92
Mfr. Model # 84 21 200
UNSPSC #27112108
Catalog Page 839
Shipping Weight 0.4 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Cycle Pliers
Item Cycle Plier
Plier Jaw Style Curved Jaw
Jaw Length 2-1/2"
Jaw Width 1-1/4"
Max. Jaw Opening 1"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 7-7/8"
Tip Width 1/2"
Nose Type Recessed
Material Tool Steel
Handle Color Red
Spring Return No

* This product's country of origin is subject to change

Compliance and Restrictions